Shop All Toilet Repair Parts
Showerscape
CF38303 30-Inch x 3/8-Inch Diameter Flat Closet Supply Line, Antique Brass
Mfr # CF38303
Zoro # G303055841
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Antique Brass
- Finish Antique Brass
- Includes Supply Line
- Width 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # CF38303
- Zoro # G303055841
- UPC # 663370583636
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Width | 0.25 |
Length | 29.72 |
Height | 0.25 |
Details
Material | Brass |
Color | Antique Brass |
Finish | Antique Brass |
Includes | Supply Line |
Features | Solid brass construction for reliability, 30" riser supply line, 3/8" diameter tube, Corrosion-resistant finish, Designed for long-lasting durability |
Weight | 0.19 |
Description
This rigid supply line is the perfect way to add the finishing touches to your bathroom, installs easily into a 3/8" compression stop valve, at 30" long it will reach most applications, brass construction for added durability.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Diaphragm Kit, 2.4 GPF (A44A)
- PROPLUS PVC 90 DEGREE ELBOW, 1-1/4 IN (2901112)
- T&S BRASS Vandal Resistant, 55/64"-27 FNPT Aerator (B-0199-06)
- MALISH Bowl Caddy, Plastic, White, PK 6 (2100C)
- SHOWERSCAPE 30" X 3/8" Diameter Flat Closet Supply, Oil Rubbed Bronze (CF38305)
- SHOWERSCAPE Complement 30" X 3/8" Diameter Flat Closet Supply, Brass (CF38307)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Black (CF38200MB)
- SHOWERSCAPE Complement 30" X 3/8" Diameter Flat Closet Supply, Black (CF38300MB)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Nickel (CF38206)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Brass (CF38207)
- ZURN Flush Valve Cover, 1-39/64", Brass (PTR6200-CC-L-1.28)
- Showerscape Toilet Repair Parts