Shop All Toilet Repair Parts
Showerscape
CF38203 20-Inch x 3/8-Inch Diameter Flat Closet Supply Line, Antique Brass
Mfr # CF38203
Zoro # G903055821
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Antique Brass
- Finish Antique Brass
- Includes Supply Line
- Width 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # CF38203
- Zoro # G903055821
- UPC # 663370583599
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Width | 0.25 |
Length | 19.82 |
Height | 0.25 |
Details
Material | Brass |
Color | Antique Brass |
Finish | Antique Brass |
Includes | Supply Line |
Features | Solid brass construction for reliability, 20" riser supply line, 3/8" diameter tube, Corrosion-resistant finish, Designed for long-lasting durability |
Weight | 0.13 |
Description
This rigid supply line is the perfect way to add the finishing touches to your bathroom, installs easily into a 3/8" compression stop valve, at 20" long it will reach most applications, brass construction for added durability.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS S/S Flexible Hose44" For - Part# B-0044-Hml (B-0044-HML)
- DELTA 3.38 Accessory, Grab Bar (41718-BL)
- PONTE GIULIO Ponte Giulio G55JCL38 90 degree Floor to Wall 30 x 33 in. Stainless Steel Grab Bar with Outrigger - Left (G55JCL38)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, FNPT x Socket (9807-010)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Brass (CF38207)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Black (CF38200MB)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Nickel (CF38206)
- SHOWERSCAPE Complement 30" X 3/8" Diameter Flat Closet Supply, Brass (CF38307)
- SHOWERSCAPE Complement 30" X 3/8" Diameter Flat Closet Supply, Black (CF38300MB)
- SHOWERSCAPE 30" X 3/8" Diameter Flat Closet Supply, Oil Rubbed Bronze (CF38305)
- JONES STEPHENS Beveled Waste & Overflow Gasket (T05028)
- Showerscape Toilet Repair Parts