Shop All Faucet Repair and Maintenance
Showerscape
CB38300MB Complement 30" Bullnose Bathroom Supply Line, Matte Black
Mfr # CB38300MB
Zoro # G3104905
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Supply Line
- Valve Type No Cartridge
- Length 30
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showerscape
- MFR # CB38300MB
- Zoro # G3104905
- UPC # 663370583551
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 30 |
Height | 0.63 |
Width | 0.63 |
Item Height (Inch) | 0.63 |
Item Width (Inch) | 0.63 |
Item Length (Inch) | 30 |
Details
Material | Brass |
Finish | Matte Black |
Includes | Supply Line |
Valve Type | No Cartridge |
Color | Matte Black |
ADA Compliant | false |
Item | Faucet Supply Line |
Features | Solid Brass Construction for Reliability, 30" Supply Line, 3/8" Diameter Tube, For Use with Lavatory Sinks, Corrosion-Resistant Finish, Designed for Long-Lasting Durability |
Theme | Transitional |
Collection | Complement |
UPC/CUPC Certified | true |
DOE Certified | false |
CEC Certified | false |
Low Lead Compliant | false |
Item Weight (lbs) | 0.22 |
Prop 65 Label | true |
Warranty | 1 |
Description
This rigid supply line is the perfect way to add the finishing touches to your bathroom, installs easily into a 3/8" compression stop valve, at 30" long it will reach most applications, Brass construction for added durability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (BA-475BMS 2)
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Brushed Nickel (ACS-903500-BN)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-8-6)
- UNIQUE 4in Center Grid Shower Drain Polished (REJ-650)
- SHOWERSCAPE CB38307 Complement 30" Bullnose Bathroom Supply Line, Brushed Brass (CB38307)
- SHOWERSCAPE CB38200MB Complement 20" Bullnose Bathroom Supply Line, Matte Black (CB38200MB)
- SHOWERSCAPE CB38207 Complement 20" Bullnose Bathroom Supply Line, Brushed Brass (CB38207)
- ZURN Gooseneck Spout, 9 3/8 In. (G67852)
- ZURN Pre Rinse Hose, Flexible, 36 In L (Z80000-XL-H36)
- SLOAN V500Aa Rb Vac Brkr 3/4 X 18 (0323082)
- T&S BRASS Waste Valve Parts kit (B39K)
- Showerscape Faucet Repair and Maintenance