Shop All Faucet Accessories
Showerscape
Bullnose Bathroom Supply Line, Antique Brass
Mfr # CB38203
Zoro # G3750757
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- CEC Certified false
- DOE Certified false
- Warranty 1
- Low Lead Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # CB38203
- Zoro # G3750757
- UPC # 663370529160
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Item Length (Inch) | 20 |
Item Height (Inch) | 0.63 |
Item Width (Inch) | 0.63 |
Details
Item | Faucet Supply Line |
Material | Brass |
Finish | Antique Brass |
CEC Certified | false |
DOE Certified | false |
Item Weight (lbs) | 0.15 |
Warranty | 1 |
Low Lead Compliant | true |
UPC/CUPC Certified | true |
ADA Compliant | false |
Theme | Transitional |
Prop 65 Label | true |
Collection | Complement |
Description
This rigid supply line is the perfect way to add the finishing touches to your bathroom. From Kingston Brass this supply line installs easily into a 3/8" compression stop valve. At 20" long it will reach most pedestals. Constructed from brass construction for long-lasting use and strong durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500174.002)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 36in.L (20PL-CA11-0360-11D-38D)
- T&S BRASS Cold Cartridge Assembly, Eterna (006477-40)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (1VEW4)
- SHOWERSCAPE Bullnose Bathroom Supply Line, Polished Nickel (CB38206)
- DELTA Delta Commercial Instit Parts: Desd-650 Hardwire Converter (061310A)
- MOEN Diverter Spouts (3800)
- AMERICAN STANDARD Grid Strainr 3 12" Outlet IpsConec (7721.038.002)
- KEENEY MFG TAILPIECE 1-1/2""X12"" (PP906W)
- KOHLER Plug Button (1286700-CP)
- MOEN Two-Handle Bathroom Faucet Oil Rubbed Bronze (T6420ORB)
- Showerscape Faucet Accessories