Shop All Tub Spouts
Showerscape
6" Universal Tub Spout with Diverter, Matte Black
Mfr # K1275A0
Zoro # G604245613
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Matte Black
- Includes Tub Spout;Adapters
- Color Matte Black
- Weight 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K1275A0
- Zoro # G604245613
- UPC # 663370745881
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Height | 3 |
Length | 6 |
Width | 3 |
Details
Material | Zinc Alloy |
Finish | Matte Black |
Includes | Tub Spout;Adapters |
Color | Matte Black |
Weight | 0.88 |
Features | Overall size: (L)6" x (H)3", Zinc alloy construction, Includes diverter, Universal fit (1/2" copper pipe, 1/2" IPS and 3/4" IPS), Front end threaded, CUPC/CSA listed |
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. A featured diverter lever above the head enables water to switch its flow between the tub spout and the shower head. Choose from an array of finishes to coordinate with your bathroom ensemble.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 X 3/4 T4305 NO LEAD PAK X FI (313-280NL)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (220676)
- BEHRINGER Tube Clamp Kit, Pipe Sz 3/4 In, 316SS (BSBX61050-SP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-317ABCP)
- SHOWERSCAPE 5" Universal Diverter, Tub Spout, Chrome (K1288A1)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Oil Rubbed Bronze (K1275A5)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Brushed Nickel (K1275A8)
- BRASSCRAFT Tub, Diverter Tub Spout, Satin Nickel - PVD (SWD0451)
- MOEN Diverter Spouts Brushed Nickel (3853BN)
- DELTA Ara Tub Spout - Non-Diverter (RP48333BL)
- DANCO Tub Spout 1/2Slip W/Divrt Chrm (88434)
- Showerscape Tub Spouts