Shop All Tub Spouts
Showerscape
6" Universal, Tub Spout W/ Diverter, Oil Rubbed Bronze
Mfr # K1275A5
Zoro # G3747074
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Oil Rubbed Bronze
- Warranty 1
- Installation Type Wall Mount
- Collection Made To Match
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showerscape
- MFR # K1275A5
- Zoro # G3747074
- UPC # 663370296222
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Product Diameter (Inch) | 3 |
Item Length (Inch) | 6 |
Item Height (Inch) | 3 |
Item Width (Inch) | 3 |
Details
Item | 6" Universal, Tub Spout W/ Diverter, Oil Rubbed Bronze |
Material | Zinc Alloy |
Finish | Oil Rubbed Bronze |
Warranty | 1 |
Installation Type | Wall Mount |
Collection | Made To Match |
DOE Certified | false |
Theme | Traditional |
Escutcheon Included | false |
ADA Compliant | false |
UPC/CUPC Certified | false |
Low Lead Compliant | false |
Prop 65 Label | false |
Item Weight (lbs) | 0.88 |
CEC Certified | true |
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. A featured diverter lever above the head enables water to switch its flow between the tub spout and the shower head. Choose from an array of finishes to coordinate with your bathroom ensemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADE TO MATCH FLBELL11168 11/16" OD Comp Bell Flange (FLBELL11168)
- ZORO SELECT 6" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0831062609)
- ZORO SELECT 1/4" FNPT 316 SS 45 Degree Elbow (604E111N014)
- AMERICAN STANDARD LucerneWalHungLava 4"CLOftFlow Wh (0355.912.020)
- SHOWERSCAPE 5" Universal Diverter, Tub Spout, Chrome (K1288A1)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Brushed Nickel (K1275A8)
- DELTA Lahara, TubSpt-Pull-Up Diverter SS (RP51303SS)
- KOHLER Spout Adapter Kit (1074277)
- PULSE SHOWERSPAS White Glass Shower Panel-Lahaina Showerspa (1030)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Oil Rubbed Bronze (K1268A5)
- ZORO SELECT Tub Spout, 5-1/8" L, Chrome Finish (15074)
- Showerscape Tub Spouts