Shop All Showerheads and Tub Faucets
This Product is Discontinued
Shower-Ware
Shower System, 3-1/4" D, Wall Mount, Height: 29" (Discontinued)
Mfr # 488B-W-RD
Zoro # G6389629
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Mounting Hardware
- Features Air Control, Single Temp
- Flow Rate 1.6 gpm
- Mounting Type Surface
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shower-Ware
- MFR # 488B-W-RD
- Zoro # G6389629
- UPC # 883232429913
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 29" |
Width | 7-1/2" |
Depth | 3-1/4" |
Manufacturers Warranty Length | 1 yr. |
Details
Includes | Mounting Hardware |
Item | Rain Shower |
Features | Air Control, Single Temp |
Flow Rate | 1.6 gpm |
Mounting Type | Surface |
ADA Compliant | No |
Shower Head Type | Wall Mounted |
Connection | 1/2" NPT |
Standards | ASSE 1016 |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Mounting Type - Faucet | Deck |
Ligature Resistant | No |
Material of Construction | Brass, Stainless Steel |
Material | 18 Gauge Stainless Steel |
Showerhead Type | Wall Mounted |
Description
Eco-Rain Shower, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.