Shop All Shower & Bathtub Parts
Shower-Ware
Apex Shower
Mfr # 456B-W
Zoro # G8212324
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Showerhead Material Plastic
- Overall Height 28 13/20 in
- Connection Type Male NPT
- Overall Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shower-Ware
- MFR # 456B-W
- Zoro # G8212324
- UPC # 883232705024
- Country of Origin Mexico
- Category Shower & Bathtub Parts
Dimensions
Overall Height | 28 13/20 in |
Overall Width | 7 1/2 in |
Overall Depth | 4 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Details
Item | Apex Shower |
Finish | Chrome |
Showerhead Material | Plastic |
Connection Type | Male NPT |
Includes Handle | Yes |
Showerhead Type | Wall Mounted |
Includes Handheld Showerhead | No |
Vandal Resistant Features | Vandal Resistant Fasteners |
Includes Valve | Yes |
ADA Compliance | No |
Features | 18 Gauge 304 Stainless Steel Construction, Chrome-plated Brass Showerhead, Flexible Hose Connectors for Valve Supply, Self-Cleaning Showerhead |
Shower Valve Type | Pressure Balancing |
Fixed Showerhead Flow Rate | 1.6 gpm |
Showerhead Shape | Cylinder |
Series | Apex 450B |
Includes Fixed Showerhead | Yes |
Showerhead Function | Multi |
Description
Apex Shower, ADA Compliance No, Connection Size 1/2 in, Male NPT, Faucet Handle Type Knob, Chrome, Fixed Showerhead Flow Rate 1.6 gpm, Number of Handles 1, Overall Depth 4 in, Overall Height 28 13/20 in, Overall Width 7 1/2 in, Acorn, Apex 450B Series, Shower Connection Type 1/2 in NPT, Shower Valve Type Pressure Balancing, Showerhead Function Multi, Showerhead Material Plastic, Showerhead Shape Cylinder, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/4" FNPT Brass Ball Valve Inline (BA-475BMS 1 1/4)
- NIBCO 1/4" x 1/8" NOM FTG x C Copper Flush Bushing (618 1/4x1/8)
- BANJO Y STRAINER (LSM300-20)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Champagne Bronze (559HA-CZ-DST)
- SHOWER-WARE Apex Shower, 24 in (458B-W)
- SHOWER-WARE ADA Apex Shower (458BADA-W)
- SHOWER-WARE ADA Apex Shower (456BADA-W)
- MOEN Diverter Kit (14960)
- FLUIDMASTER PANEL ACCESS CLMPON14X14 (AP-1414)
- AMERICAN BUILT PRO Tub Protector, 60 in x 30 in Plastic wFoam bottom tubs up to 16 in H, 35PK (TP6030-14)
- KOHLER Devonshire 4-7/16" Non-Diverter Spout (373-S-CP)
- Shower-Ware Shower & Bathtub Parts