Shop All Shower & Bathtub Parts
Shower-Ware
ADA Apex Shower
Mfr # 458BADA-W
Zoro # G8212750
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Standards ASSE 1016
- Ligature Resistant Yes
- Includes Valve Yes
- Showerhead Type Handheld, Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shower-Ware
- MFR # 458BADA-W
- Zoro # G8212750
- UPC # 883232705000
- Country of Origin Mexico
- Category Shower & Bathtub Parts
Dimensions
Overall Width | 7 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 3 in |
Overall Height | 38 5/8 in |
Connection Size | 1/2 in |
Details
Item | ADA Apex Shower |
Finish | Chrome |
Standards | ASSE 1016 |
Ligature Resistant | Yes |
Includes Valve | Yes |
Showerhead Type | Handheld, Wall Mounted |
Includes Handheld Showerhead | Yes |
Vandal Resistant Features | Vandal Resistant Fasteners |
Connection Type | NPT |
Series | Apex 450BADA |
Showerhead Material | Brass |
Features | 18 Gauge 304 Stainless Steel Construction, 60 in Connection Hose with Quick-Disconnect, ADA compliant Tri-Lever handle, Flexible Hose Connectors for Valve Supply, High and Low Position Mounting Bar for Showerhead |
Shower Valve Type | Pressure Balancing |
Includes Fixed Showerhead | No |
Handheld Showerhead Flow Rate | 1.5 gpm |
ADA Compliance | Yes |
Showerhead Shape | Cylinder |
Includes Handle | Yes |
Showerhead Function | Single |
Description
ADA Apex Shower, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Knob, Chrome, Handheld Showerhead Flow Rate 1.5 gpm, Number of Handles 1, Overall Depth 3 in, Overall Height 38 5/8 in, Overall Width 7 1/2 in, Acorn, Apex 450BADA Series, Shower Connection Type 1/2 in NPT, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass, Showerhead Shape Cylinder, Handheld, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDEO 3/4'' Low Lead AM1 Temperature Gauge Tail Piece With Sweat Connection (AM1-TG101-US-LF)
- ZORO SELECT 1-1/2" Clamp T304 SS Solid End Cap (EG16A1.5)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87706)
- ZORO SELECT 3/4" FNPT Carbon Steel Ball Valve Inline (08Q011N06034S4)
- SHOWER-WARE ADA Apex Shower (456BADA-W)
- SHOWER-WARE Apex Shower, 24 in (458B-W)
- SHOWER-WARE Apex Shower (456B-W)
- ZURN Lever Handle (RK7300-LH)
- KOHLER Plunger Arm Service Kit, Rh (1054246)
- GROHE Non Rapido Conc.Valve 3/4" Us Starlight (29274000)
- KOHLER Mounting Hardware Kit (1369305)
- Shower-Ware Shower & Bathtub Parts