Shop All Shower & Bathtub Parts
Shower-Ware
ADA Apex Shower
Mfr # 456BADA-W
Zoro # G8212680
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Showerhead Shape Cylinder
- Includes Valve Yes
- Connection Size 1/2 in
- Overall Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shower-Ware
- MFR # 456BADA-W
- Zoro # G8212680
- UPC # 883232705017
- Country of Origin Mexico
- Category Shower & Bathtub Parts
Dimensions
Connection Size | 1/2 in |
Overall Depth | 4 in |
Overall Width | 7 1/2 in |
Overall Height | 38 5/8 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | ADA Apex Shower |
Finish | Chrome |
Showerhead Shape | Cylinder |
Includes Valve | Yes |
Includes Handheld Showerhead | Yes |
Shower Valve Type | Pressure Balancing |
Includes Handle | Yes |
Connection Type | Male NPT |
Includes Fixed Showerhead | No |
Showerhead Type | Handheld, Wall Mounted |
Showerhead Material | Brass |
Vandal Resistant Features | Vandal Resistant Fasteners |
Showerhead Function | Single |
Ligature Resistant | Yes |
Features | 18 gage, 304 stainless steel construction, 60 in. connection hose with quick-disconnect, Flexible hose connectors for valve supply, High and low position mounting bar for showerhead |
ADA Compliance | Yes |
Handheld Showerhead Flow Rate | 1.5 gpm |
Series | Apex 450BADA |
Description
ADA Apex Shower, ADA Compliance Yes, Connection Size 1/2 in, Male NPT, Faucet Handle Type Knob, Chrome, Handheld Showerhead Flow Rate 1.5 gpm, Number of Handles 1, Overall Depth 4 in, Overall Height 38 5/8 in, Overall Width 7 1/2 in, Acorn, Apex 450BADA Series, Shower Connection Type 1/2 in NPT, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass, Showerhead Shape Cylinder, Handheld, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken B90 1.75 Gpm Multifunction Handshower (72414-G-BN)
- WATCO Univ NuFit Nickel Push Pull Bathtub Stopper, Grid, Innov OF, Silicone (948700-PP-BN-G)
- EVERPURE Everpure EVERPURE-I20002 Insurice Replacement Water Filters EV9612-22 (EVERPURE-I20002)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20873)
- SHOWER-WARE Apex Shower, 24 in (458B-W)
- SHOWER-WARE Apex Shower (456B-W)
- SHOWER-WARE ADA Apex Shower (458BADA-W)
- KOHLER Revel(R) Sliding Bath Door, 55-1/2"H X 56-5/8 - 59-5/8"W, With 1/4" Thick Crystal Clear Glass (707000-L-BNK)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Ladder Handle, 12, 2-sided, Satin Stainless (SHR-RD1 32D)
- LIPPERT 24IN X 46IN SHOWER PAN; RIGHT DRAIN - WHITE (210383)
- AMERICAN STANDARD Flash Rough Valve Body, Amer Std, Brass (RU101SS)
- Shower-Ware Shower & Bathtub Parts