Showdown Displays 810034KAN-001 7 x 16 ft. NCAA Double Garage Door Decor Kansas Jayhawks - No.001
Mfr # 810034KAN-001
Zoro # G104013071
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showdown Displays
- MFR # 810034KAN-001
- Zoro # G104013071
- UPC # 841282141216
- Country of Origin China
- Category Wall Art & Decor
Description
Officially NCAA Garage Door Decor. Fits Standard 7'x16' Garage Door. Flat or Paneled Garage Doors. Garage Door Decor is a spirit and fan Decoration that you hang on your garage door in a matter of just a few minutes. Victory Corps created and manufactures the Garage Door Decor and there is nothing else that compares to the Garage Door Decor in Quality, Designs and Pricing. Garage Door Decor is designed to work on standard roll up doors and flat doors. All Garage Door Decors are made of the highest quality materials and construction for many, many years of enjoyment. The Garage Door Decor comes to you in a reusable storage box and ready to hang on your door. The hardware we have developed allows you to hang the Garage Door Decor in a matter of just a few minutes and you are able to use your garage door as you normally would. There is nothing attached directly to the door (tapes, screws, etc.). It does not compromise the integrity of the garage door. It is truly an incredible and fun Decoration. Victory Corps invented and perfected the Garage Door Decor. Our quality of materials, print and ease of installation can not be matched. the one and only Garage Door Decor by Victory Corps. Thank you.
Features- NCAA Double Garage Door Decor Kansas Jayhawks
- Size: 7 x 16 ft.
- Design: No.001
- Team: NCAA
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- FLASH FURNITURE Kidney Table, Kidney Shp, Red, 48x72", 48" X 72" X 25.125", Laminate Top, Red (XU-A4872-KIDNY-RED-T-P-GG)
- BOSS BlackGuest Chair, 23"L39"H, Loop, VinylSeat (B8999-M)
- MANHATTAN COMFORT Lava Accent Table in Red (ET003-RD)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh V' Canvas Art, 18x18 (ALI13599-C1818GG)
- TRADEMARK FINE ART Silvia Vassileva 'January Branches Flowers' Canvas Art, 14x14 (WAP11505-C1414GG)
- TRADEMARK FINE ART David Lloyd Glover 'California Coastline' Canvas Art, 16x24 (DLG00417-C1624GG)
- TRADEMARK FINE ART Karen Fields 'Two Sailboats And Cottage Ii' Canvas Art, 14x19 (WAG09129-C1419GG)
- TRADEMARK FINE ART Marcia Baldwin 'Dancing Colors Koi' Canvas Art, 18x18 (ALI34617-C1818GG)
- TRADEMARK FINE ART John Martin 'The Bard' Canvas Art, 35x47 (AA01740-C3547GG)
- TRADEMARK FINE ART Tadeo Zavaleta 'Feeling Happy' Canvas Art, 18x24 (MA00997-C1824GG)
- Showdown Displays Wall Art & Decor