Showdown Displays

Showdown Displays 810026HARV-001 6 ft. NCAA Harvard Crimson Dye Sublimated Table Throw - No.001


product price: $126.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

From the greats of the past to the shining stars currently dominating their sport, we provide the authentic sports collectibles from the biggest stars. When it comes to shopping for a dedicated fan or collector, be sure to shop our extensive range for sports collectibles.

Features
  • NCAA Harvard Crimson Dye Sublimated Table Throw
  • This awesome high end table throw covers 4 sides of the table
  • Flame retardant
  • Made of premium polyester poplin fabric and is machine washable and wrinkle resistant
Specifications
  • Size: 6 ft.
  • Design: No.001
  • Team: NCAA
  • Weight: 7.95 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.