Shop All General Purpose Gloves
Showa
VF, Gloves, Gen Purpose, S, 6JZU0, PR
Mfr # BO500BS-V
Zoro # G8092667
Sold in multiples of 6 for $14.94
$14.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Standards CE O120
- Glove Coating Material Polyurethane
- Thickness 13 ga
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # BO500BS-V
- Zoro # G8092667
- UPC # 038054001070
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Details
Item | Gloves |
Color | Black/Gray |
Standards | CE O120 |
Glove Coating Material | Polyurethane |
Thickness | 13 ga |
Cuff Style | Gauntlet |
Glove Coating Color | Black/Gray |
Supported / Unsupported | Supported |
Series | BO500B |
Glove Materials | Nylon |
Glove Construction | Seamless Knit |
Glove Liner Material | Seamless Knit |
Latex-Free | No |
Description
Gloves, 13 ga, Glove Size S, Color Black/Gray, Supported, Standards CE O120, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Headband, Replacement Foam, Vertex Helmet (A10210)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (PSTAGBPU-7)
- BOSS Work Gloves Split Lthr L (4094)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (50-3100A/WB/BK)
- SHOWA VF, Gloves, Gen Purpose, M, 3RUG1, PR (BO500BM-V)
- SHOWA ESD Glove, 1 PR (AC800S-06)
- SHOWA ESD Glove, 1 PR (AC800XL-09)
- SHOWA ESD Glove, 1 PR (AC200M-07)
- SHOWA ESD Glove, 1 PR (AP800S-06)
- SHOWA ESD Glove, 1 PR (AC200XL-09)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- Showa Gloves & Hand Protection