Shop All General Purpose Gloves
Showa
VF, Gloves, Gen Purpose, M, 3RUG1, PR
Mfr # BO500BM-V
Zoro # G8092588
product price: $2.49
/pr
Sold in multiples of 6 for $14.94
$14.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Standards CE O120
- Glove Coating Material Polyurethane
- Glove Liner Material Seamless Knit
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # BO500BM-V
- Zoro # G8092588
- UPC # 038054001087
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Details
Item | Gloves |
Color | Black/Gray |
Standards | CE O120 |
Glove Coating Material | Polyurethane |
Glove Liner Material | Seamless Knit |
Latex-Free | No |
Supported / Unsupported | Supported |
Glove Materials | Nylon |
Cuff Style | Gauntlet |
Glove Construction | Seamless Knit |
Glove Coating Color | Black/Gray |
Series | BO500B |
Thickness | 13 ga |
Description
Gloves, 13 ga, Glove Size M, Color Black/Gray, Supported, Standards CE O120, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- PIG Filter Sock, 5 ft. L x 12-3/4"W x 3-1/2"H (FLT822)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 13' Yellow Belt (SM450Y-YW130)
- SKULLERZ BY ERGODYNE Eyewear Lanyard - Cotton, Standrd, Black (3200)
- SHOWA VF, Gloves, Gen Purpose, S, 6JZU0, PR (BO500BS-V)
- SHOWA ESD Glove, 1 PR (AC200M-07)
- SHOWA ESD Glove, 1 PR (AC200XL-09)
- SHOWA ESD Glove, 1 PR (AC800S-06)
- SHOWA ESD Glove, 1 PR (AC800XL-09)
- SHOWA ESD Glove, 1 PR (AP800S-06)
- CONDOR Knit Gloves, Acrylic, XS, PR (4NMK3)
- Showa Gloves & Hand Protection