Shop All Cut-Resistant Gloves
Showa
VF, Glove, A4, Orange/Ylw, M, 497D60, PR
Mfr # 4568M-07-V
Zoro # G401860163
product price: $9.29
/pr
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 7 )
- ANSI/ISEA Cut Level A4
- Color Orange, Yellow
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 4568M-07-V
- Zoro # G401860163
- UPC # 713740913874
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 7 ) |
Glove Length | 10 in |
Inspection Glove Size | Men's M |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | M |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X32D, Standards ANSI/ISEA 105-2016, CE, EN388:2016, EN407:2004, Knuckle Protection Material No, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X2X8GY)
- SP SCIENCEWARE Eye Wash Station, 16 oz (F24865-0000)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-L)
- SHOWA VF, GlvesA4, Orange/Ylw, 2XL, 497D63, PR (4568XXL-10-V)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (234)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, XL, 12PK (KV-300-XL)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (576XL-09)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (910-07)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Nitrile, M, 1 PR (KV350M-08)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 9, 1 PR (11-731)
- Showa Gloves & Hand Protection