Shop All Cut-Resistant Gloves
Showa
VF, Glove, A4, Blk/Ylw, 2XL, 231T85, PR
Mfr # 4561XXL-10-V
Zoro # G601860154
original price:
$9.64
9% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 10 )
- Color Black, Yellow
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 4561XXL-10-V
- Zoro # G601860154
- UPC # 038054996505
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 10 ) |
Glove Length | 10.75 in |
Inspection Glove Size | Men's XL |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X32D, Standards ANSI/ISEA 105-2016, CE, EN388:2016, EN407:2004, Knuckle Protection Material No, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 10 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Mens Black and Grey Alloy Toe Athlet, PR (RB3401)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Yellow (H1-CH-02V)
- INTERTAPE Flagging Ribbon Org 50Yd (6880)
- SHOWA VF, Glove, A4, Blk/Ylw, L, 231T83, PR (4561L-08-V)
- SHOWA VF, Glove, A4, Blk/Ylw, S, 231T81, PR (4561S-06-V)
- SHOWA Cut Resistant Glove, White, Reversible, XL (910C-10)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, M, 12PK (KV300-M)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XL, 1 PR (257)
- SHOWA Cut Resist Gloves, PVC, M, Orange, PR (460M-08)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (4041-M (8))
- Showa Cut-Resistant Gloves