Shop All Cut-Resistant Gloves
Showa
VF, Cut-Res Gloves, S-TEX, S, 18F237, PR
Mfr # S-TEX541S-06-V
Zoro # G8092405
original price:
$12.19
9% off
new price: $10.99
/pr
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 6 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # S-TEX541S-06-V
- Zoro # G8092405
- UPC # 038054964061
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 6 ) |
Glove Length | 9 in |
Size- Alpha | S |
Size- Numeric | 6 |
Details
Item | Cut-Resistant Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 5 |
Knit Material | Stainless Steel |
Glove Coating Cover | Palm |
Glove Liner Material | Aramid |
Silicone-Free | No |
Series | S-TEX |
ANSI/ISEA Needlestick Level | Not Tested |
Glove Materials | Stainless Steel |
Latex-Free | No |
Palm Coating Material | Polyurethane |
Glove Lining Material | Aramid |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Knit Material Stainless Steel, ANSI/ISEA Abrasion Level 5, Glove Coating Cover Palm, Glove Performance High Dexterity, High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Oil Resist Cut Resist C100 Lined Goatskin 3" Gauntlet w/Impa, Size X2L (20-9-10753-X2L)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1138-RA_10X7 (U3-1138-RA_10X7)
- LYLE Caution Sign, 10x7 In., English (U1-1029-RD_10X7)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (4561X-08)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 1 PR (8113C-09)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, 2XL, 1 PR (257)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX376XXL-10)
- SHOWA Cut Resistant Gloves, Yellow/Black, L, PR (S-TEX300L-09)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX376L-08)
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-9)
- Showa Cut-Resistant Gloves