Shop All Coated Gloves
Showa
VF, Coated Glves, Blk/Gr, 2X, 49U070, PR
Mfr # 370BXXL-10-V
Zoro # G7810899
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 10 )
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 370BXXL-10-V
- Zoro # G7810899
- UPC # 038054910105
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Size | 2XL ( 10 ) |
Glove Size | 10 |
Size- Numeric | 10 |
Size- Alpha | 2XL |
Size (Numeric) | 10 |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4121X, Standards CE Cat. II, EN 388:2016 4121X, Insulated No, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2 BLK NumbLetter Set (847004)
- CONDOR Disposable Collared Shirt , S , White , polypropylene , Snap (2KTP6)
- GUARDIAN EQUIPMENT Ridg-2 Ridge-It Anchor (00510)
- LYLE Blind Corner Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1387-HI_12x18 (T1-1387-HI_12x18)
- SHOWA VF, Coated Glove, Blk/Gry, S, 23PG82, PR (370BS-06-V)
- SHOWA VF, Coated Glove, Blk/Gry, L, 23PG80, PR (370BL-08-V)
- SHOWA VF, Coated Glove, Blk/Gry, M, 23PG81, PR (370BM-07-V)
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, L, PR (377L-08-V)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, M, PR (4500-08)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (330XL-10)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, 12PK (34-9025/M)
- Showa Gloves & Hand Protection