Shop All Cut-Resistant Gloves
Showa
VF, Coated Gloves, Gry, S, 1FYJ9, PR
Mfr # 541S-V
Zoro # G7810576
original price:
$11.39
9% off
new price: $10.29
/pr
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 541S-V
- Zoro # G7810576
- UPC # 038054000578
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size- Alpha | S |
Size- Numeric | 6 |
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4342, Standards CE Cat. II, EN 388:2016 4342B, ANSI / ISEA 105-2016, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose with Safety Cuff, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex White Polyester Coat size 2XL (KS64WH RG XXL)
- TALON TRAX Size 4 Men's Steel Rubber Boot, Black (21DL06)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (96731L)
- ALLPOINTS Gloves, Black Fryer 21" (Pair) (8405131)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (4561X-10)
- SHOWA Cut Resist Gloves, PVC, M, Orange, PR (460M-08)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (576XL-09)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Natural Rubber Latex, L, 1 PR (67NFW-10)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (910-08)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (234X-08)
- ANSELL VF, General Purpose Glove, 8, 36J048, PR (11-600VP)
- Showa Gloves & Hand Protection