Shop All Cut-Resistant Gloves
Showa
VF, Coated Gloves, Gry, M, 1FYK2, PR
Mfr # 541M-V
Zoro # G7811574
original price:
$13.09
12% off
new price: $11.39
/pr
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- ANSI/ISEA Cut Level A2
- Size M ( 7 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 541M-V
- Zoro # G7811574
- UPC # 038054000585
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 7 ) |
Size- Alpha | M |
Size- Numeric | 7 |
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4342, Standards CE Cat. II, EN 388:2016 4342B, ANSI / ISEA 105-2016, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose with Safety Cuff, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Tyvek Coverall W Sleeve Ankle, 3XL, PK25, 3XL, 25 PK, White, Tyvek(R) (TY125SX3)
- SPILL MAGIC Removable Broom Head, Blue, 3" L (204BR)
- CONDOR Chore Gloves, Fleece, L, Golden Brown, PR (6AF65)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXL)
- SHOWA Cut Resistant Gloves, Yellow/Black, M, PR (S-TEX300M-08)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (230-09)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (546XXL-10-V)
- SHOWA Cut Resistant Gloves, Yellow/Green, L, PR (S-TEX350L-09)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (257X-06)
- SHOWA Cut Resistant Coated Gloves, 3 Cut Level, Natural Rubber Latex, L, 1 PR (68NFW-10)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size L (9) (99-1-9772-9-K)
- Showa Cut-Resistant Gloves