Shop All Coated Gloves
Showa
VF, Coated Gloves, Grn, 10, 6KF81, PR
Mfr # 4500-10-V
Zoro # G7810217
product price: $5.15
/pr
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Color Green
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 4500-10-V
- Zoro # G7810217
- UPC # 038054000202
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Size | XL ( 10 ) |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, Glove Insulation Material Nylon, EN 388 Rating 4121, Standards CE Cat. II, EN 388:2003 4121, Insulated Yes, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Towel, Lime, 40-7/8inL x 9-3/4inW (6602MF)
- AVENGER SAFETY FOOTWEAR Work Boots, 13, W, Black, Composite, PR (A7248-W)
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH5X002500)
- SHOWA VF, Coated Gloves, Grn, 8, 6KF82, PR (4500-08-V)
- SHOWA VF, Coated Gloves, Grn, 7, 3FA50, PR (4500-07-V)
- SHOWA VF, Coated Gloves, Grn, 9, 6KF83, PR (4500-09-V)
- SHOWA Showa Atlas 330 Latex-Coated Grip Gloves (330L-09)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, S, PR (4500-07)
- SHOWA Foam Latex Coated Gloves, Palm Coverage, Black/Blue, M, PR (306M-07)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, 12PK (34-9025/L)
- Showa Coated Gloves