Shop All Coated Gloves
Showa
VF, Coated Gloves, Gr/Grn, 8, 12R280, PR
Mfr # 350M-08-V
Zoro # G7811958
original price:
$4.15
11% off
new price: $3.69
/pr
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Color Gray/Green
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 350M-08-V
- Zoro # G7811958
- UPC # 038054918781
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | 8 |
Size | M ( 8 ) |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, Standards CE Cat. II, Insulated No, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Oil-Only Contractor Grade Sock/Net, PK4 (WB410SN)
- BRADY Spare Battery, Size Universal (M71-BATT)
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 In Wx6-3/4 In D (IM3300)
- AMEREX Fire Extinguisher, 20B:C, Purple K, 20 lb (795)
- SHOWA VF, Coated Gloves, Gr/Grn, S, 12R279, PR (350S-07-V)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (BO500W-XXL)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, L, PR (451L-09)
- SHOWA SHOWA 377 Foam Nitrile Fully Coated Gloves, 12PK (377-06)
- SHOWA Coated Gloves, Blk/Gr, M, VF, 43YT09, PR (341M-07-V)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377L-08)
- WEST CHESTER PROTECTIVE GEAR Touch Screen Gray PU Palm Coat, Hi Vis Yellow Nylon Shell Coated Gloves, Large (HVY713SUTS/L)
- Showa Coated Gloves