Shop All Coated Gloves
Showa
VF, Coated Gloves, Blk/Gry, L, 3RUG2, PR
Mfr # BO500BL-V
Zoro # G7811276
product price: $2.75
/pr
Sold in multiples of 6 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # BO500BL-V
- Zoro # G7811276
- UPC # 038054001094
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | L (8) |
Details
Item | Coated Glove |
Color | Black/Gray |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm and Fingers |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Standards | CE Cat. II |
Glove Construction | Seamless Knit |
Insulated | No |
Finger Coverage | Full Finger |
Latex-Free | Yes |
Series | BO500B |
EN 388 Rating | 3131 |
Glove Hand Style | Left and Right |
Glove Materials | Nylon/Polyurethane |
Brand and Series | Showa BO500B |
Cuff Style | Elastic |
Anti-Static | No |
Glove Coating Color | Gray |
Glove Material Color | Black |
EN 388 Impact Rated | No |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 3131, Standards CE Cat. II, Insulated No, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300M-08)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-4000-569-OR (B30C-4000-569-OR)
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518385)
- PETZL Slot Adapt (E073BA00)
- SHOWA VF, Coated Gloves, Blk/Gr, XL, 3RUG3, PR (BO500BXL-V)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (BO500B-M)
- SHOWA SHOWA Best Glove NitriFlex Lite 4500 Nitrile Palm Coated Gloves, 12PK (4500-08)
- SHOWA Nitrile Coated Gloves, 3/4 Dip Coverage, White/Gray, M, PR (4000P-09)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (330L-09)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR (350M-08)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (19K989)
- Showa Gloves & Hand Protection