Shop All Coated Gloves
Showa
VF, Coated Gloves, Blk/Gr, XL, 3RUG3, PR
Mfr # BO500BXL-V
Zoro # G7810804
product price: $2.75
/pr
Sold in multiples of 6 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 9 )
- Color Black/Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # BO500BXL-V
- Zoro # G7810804
- UPC # 0603805400100
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL ( 9 ) |
Size (Numeric) | 9 |
Size- Alpha | XL |
Size- Numeric | 9 |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 3131, Standards CE Cat. II, Insulated No, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Compression Hand Support, S/M, PK12 (203061)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (20397)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (3NTN4)
- APACHE MILLS Diamond Star Mat, 2 ft L, 3 ft W (3927709032x3)
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3RUG2, PR (BO500BL-V)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (381S-06)
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3NGX7, PR (300BL-09-V)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, L, PR (377IPL-08)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, XL, PR (377IPXL-09)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (960L-10-V)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, L, PR (11-920)
- Showa Gloves & Hand Protection