Shop All Coated Gloves
Showa
VF, Coated Gloves, Blk/Bl, S, 4THF8, PR
Mfr # 377S-06-V
Zoro # G7810375
original price:
$7.89
9% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 6
- Size S ( 6 )
- Color Black/Blue
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 377S-06-V
- Zoro # G7810375
- UPC # 038054097462
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | 6 |
Size | S ( 6 ) |
Size- Numeric | 6 |
Size- Alpha | S |
Size (Numeric) | 6 |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4342, Standards CE Cat. II, Insulated No, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage Sign (D668AB)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB/UGN)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1471-RA_14X10 (U3-1471-RA_14X10)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size L (DXG-E01-10L)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 10, PR (382XXL-10)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (380M-07-V)
- SHOWA PVC Coated Gloves, Full Coverage, Green, S, PR (600S-07)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (BO500W-XL)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, XL, PR (962XL-11)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (BO500B-XL)
- CONDOR VF, Coated Gloves, Nylon, S, 5PE88, PR (60NM92)
- Showa Gloves & Hand Protection