Shop All Coated Gloves
Showa
VF, Coated Glove, Blk/Gr, XL, 23PG83, PR
Mfr # 370BXL-09-V
Zoro # G7811389
product price: $5.29
/pr
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 9 )
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 370BXL-09-V
- Zoro # G7811389
- UPC # 038054910198
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Size | XL ( 9 ) |
Size- Alpha | XL |
Size (Numeric) | 9 |
Size- Numeric | 9 |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4121X, Standards CE Cat. II, EN 388:2016 4121X, Insulated No, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, M (CM3020)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG4S/8)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- APACHE MILLS Apache Mills 7421092 18 x 30 In. Doormat Notre Dame; Brown (7421092)
- SHOWA VF, Coated Glove, Blk/Gry, S, 23PG82, PR (370BS-06-V)
- SHOWA VF, Coated Glove, Blk/Gry, L, 23PG80, PR (370BL-08-V)
- SHOWA VF, Coated Glove, Blk/Gry, M, 23PG81, PR (370BM-07-V)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, S, PR (376S-06)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, M, PR (377IPM-07)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, White/Yellow, L, PR (99NFWPCP-10)
- MECHANIX WEAR CoolMax SpeedKnit Work Gloves, Men's, L, XL, Latex Coating, Blue (S1CB-03-540)
- Showa Coated Gloves