Shop All Chemical Resistant Gloves
Showa
VF, ChemRes GlvesPVC, OR, M, 35T599, PR
Mfr # 620M-08-V
Zoro # G8093866
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Glove Materials Cotton/PVC
- Glove Length 12 in
- Cuff Style Straight
- Standards CE Cat. III 0120, EN 388:2016 3121X, EN ISO 374-1:2016/Type C-KL, EN ISO 374-5:2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 620M-08-V
- Zoro # G8093866
- UPC # 713740393386
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 12 in |
Details
Item | Chemical Protection Glove |
Color | Orange |
Glove Materials | Cotton/PVC |
Cuff Style | Straight |
Standards | CE Cat. III 0120, EN 388:2016 3121X, EN ISO 374-1:2016/Type C-KL, EN ISO 374-5:2016 |
Glove Coating Finish | Rough |
Brand and Series | Showa Atlas 620 |
Insulated | No |
Anti-Static | No |
EN 388 Impact Rated | No |
Glove Coating Color | Orange |
Glove Coating Coverage | Full |
Glove Hand Style | Left and Right |
Glove Construction | Seamless Knit |
Series | Atlas 620 |
Glove Liner Material | Cotton |
Glove Coating Material | PVC |
Description
Chemical Protection Glove, 12 in, Glove Size M, Color Orange, Standards CE Cat. III 0120, EN 388:2016 3121X, EN ISO 374-1:2016/Type C-KL, EN ISO 374-5:2016, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R792)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3832)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, Green, White (480L47)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410 (700410)
- SHOWA VF, ChemRes GlvesPVC, O, XL, 35T602, PR (620XL-10-V)
- SHOWA VF, ChemRes GlvesPVC, OR, L, 35T601, PR (620L-09-V)
- SHOWA VF, ChemRes GlvesPVC, O, 2X, 35T603, PR (620XXL-11-V)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (700XL-10)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, M, 1 Pair (727-08)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, M, 1 PR (281M-08.EU)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-208)
- Showa Gloves & Hand Protection