Shop All Chemical Resistant Gloves
Showa
VF, ChemRes GlvesPVC, O, XL, 35T602, PR
Mfr # 620XL-10-V
Zoro # G8093227
product price: $5.69
/pr
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Glove Materials Cotton/PVC
- Glove Length 12 in
- Cuff Style Straight
- Standards CE Cat. III 0120, EN 388:2016 3121X, EN ISO 374-1:2016/Type C-KL, EN ISO 374-5:2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 620XL-10-V
- Zoro # G8093227
- UPC # 713740393300
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 12 in |
Details
Item | Chemical Protection Glove |
Color | Orange |
Glove Materials | Cotton/PVC |
Cuff Style | Straight |
Standards | CE Cat. III 0120, EN 388:2016 3121X, EN ISO 374-1:2016/Type C-KL, EN ISO 374-5:2016 |
Glove Construction | Seamless Knit |
Glove Coating Color | Orange |
Series | Atlas 620 |
Glove Coating Coverage | Full |
EN 388 Impact Rated | No |
Glove Liner Material | Cotton |
Glove Coating Material | PVC |
Insulated | No |
Glove Coating Finish | Rough |
Glove Hand Style | Left and Right |
Brand and Series | Showa Atlas 620 |
Anti-Static | No |
Hand Style | Left and Right |
Description
Chemical Protection Glove, 12 in, Glove Size XL, Color Orange, Standards CE Cat. III 0120, EN 388:2016 3121X, EN ISO 374-1:2016/Type C-KL, EN ISO 374-5:2016, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 110)
- BRADY Label, 1 in W, Outdoor, Yellow (M7C-1000-595-YL)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 12 lb, Reflective, 36 in H, Orange (RS90055CT3M64)
- SHOWA VF, ChemRes GlvesPVC, OR, L, 35T601, PR (620L-09-V)
- SHOWA VF, ChemRes GlvesPVC, O, 2X, 35T603, PR (620XXL-11-V)
- SHOWA VF, ChemRes GlvesPVC, OR, M, 35T599, PR (620M-08-V)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10)
- SHOWA 14" Chemical Resistant Gloves, Butyl, 2XL, 1 PR (878-11)
- SHOWA VF, Chem Res Gloves, L, 160F66, PR (707D-09-V)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784R)
- Showa Chemical Resistant Gloves