Shop All Chemical Resistant Gloves
Showa
VF, ChemRes GlvesPVC, O, 2X, 35T603, PR
Mfr # 620XXL-11-V
Zoro # G8093017
product price: $5.69
/pr
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Glove Materials Cotton/PVC
- Glove Length 12 in
- Cuff Style Straight
- Standards CE Cat. III 0120, EN 388:2016 3121X, EN ISO 374-1:2016/Type C-KL, EN ISO 374-5:2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 620XXL-11-V
- Zoro # G8093017
- UPC # 713740393317
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 12 in |
Details
Item | Chemical Protection Glove |
Color | Orange |
Glove Materials | Cotton/PVC |
Cuff Style | Straight |
Standards | CE Cat. III 0120, EN 388:2016 3121X, EN ISO 374-1:2016/Type C-KL, EN ISO 374-5:2016 |
Insulated | No |
Glove Hand Style | Left and Right |
Glove Liner Material | Cotton |
Glove Construction | Seamless Knit |
Glove Coating Coverage | Full |
Glove Coating Material | PVC |
Series | Atlas 620 |
Anti-Static | No |
EN 388 Impact Rated | No |
Brand and Series | Showa Atlas 620 |
Glove Coating Finish | Rough |
Glove Coating Color | Orange |
Hand Style | Left and Right |
Description
Chemical Protection Glove, 12 in, Glove Size 2XL, Color Orange, Standards CE Cat. III 0120, EN 388:2016 3121X, EN ISO 374-1:2016/Type C-KL, EN ISO 374-5:2016, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Raincoat w/Detach Hood, HiVis Yellow/Green, 3XL (4GE77)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves XLarge (G8834XL)
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51154)
- BRK Voice and Location Alert Hard-Wired w/Battery Back-Up Photoelectric Smoke and Carbon Monoxide De (1046781)
- SHOWA VF, ChemRes GlvesPVC, OR, M, 35T599, PR (620M-08-V)
- SHOWA VF, ChemRes GlvesPVC, O, XL, 35T602, PR (620XL-10-V)
- SHOWA VF, ChemRes GlvesPVC, OR, L, 35T601, PR (620L-09-V)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-09)
- SHOWA VF, Chem Res Gloves, 60GR87, PR (CS720M-08-V)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Medium (7802986)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, XL, 12PK (52-3670/XL)
- Showa Gloves & Hand Protection