Shop All Chemical Resistant Gloves
Showa
VF, ChemRes Gloves, PVC, Bl, S, 1PA54, PR
Mfr # 660S-07-V
Zoro # G8094170
product price: $4.59
/pr
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Size S
- Glove Materials Cotton/PVC
- Glove Length 12 in
- Cuff Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 660S-07-V
- Zoro # G8094170
- UPC # 038054384579
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 12 in |
Details
Item | Chemical Protection Glove |
Color | Blue |
Glove Materials | Cotton/PVC |
Cuff Style | Straight |
Standards | CE Cat. III 0120, EN 388:2016 4121X, EN ISO 374-1:2016/Type B-JKL, EN ISO 374-5:2016 |
Glove Construction | Seamless Knit |
Glove Coating Coverage | Full |
Series | ATLAS 660 |
EN 388 Impact Rated | No |
Insulated | No |
Glove Hand Style | Left and Right |
Glove Coating Color | Blue |
Glove Texture Location | Fingers and Back of Hand, Palm |
Anti-Static | No |
Brand and Series | Showa Atlas 660 |
Glove Coating Material | PVC |
Glove Coating Finish | Rough |
Glove Liner Material | Cotton |
Hand Style | Left and Right |
Description
Chemical Protection Glove, Fingers and Back of Hand, Palm, 12 in, Glove Size S, Color Blue, Standards CE Cat. III 0120, EN 388:2016 4121X, EN ISO 374-1:2016/Type B-JKL, EN ISO 374-5:2016, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Hard Cap, Gray/Orange, PR (50903.50)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 110)
- WELLS LAMONT Heat Resistant Kevlar Gloves, L, Yellow, 100% Kevlar(R) (637KWL)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (1073-XL (10))
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-06)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6780)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (707D-11)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N8-11)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711M-08)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (7712R)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-155)
- Showa Chemical Resistant Gloves