Shop All Chemical Resistant Gloves
Showa
VF, Chem Res Gloves, XS, 160F63, PR
Mfr # 707D-06-V
Zoro # G001059608
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Glove Materials Nitrile
- Glove Length 12 in
- Glove Thickness 9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 707D-06-V
- Zoro # G001059608
- UPC # 713740634366
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XS |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Palm and Fingers, 9 mil, 12 in, Glove Size XS, Color Blue, Unsupported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 7 Men's Steel Rubber Boot, Black (21A578)
- IMPACTO Anti-Vibration Gloves, XL, Black/Yellow, PR (4742)
- EPSON Printable Magnetic Label Cartridge (212MTBYPX-4.9)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MPT-72-011)
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-07)
- SHOWA Chemical-Resistant Gloves, Blue, XL/10, PR (CN750XL-10)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (CHMYL-09)
- SHOWA 10" Chemical Resistant Gloves, PVC, XL, 1 PR (600XL-10)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, L, 1 PR (281L-09.EU)
- SHOWA Chem Res Gloves, S, PR (CS720S-07)
- SHOWA VF, Chem Res Gloves, L, 29UP90, PR (727-09-V)
- Showa Chemical Resistant Gloves