Shop All Chemical Resistant Gloves
Showa
VF, Chem Res Gloves, M, 160F65, PR
Mfr # 707D-08-V
Zoro # G301059605
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Glove Materials Nitrile
- Glove Length 12 in
- Glove Thickness 9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 707D-08-V
- Zoro # G301059605
- UPC # 713740634380
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Palm and Fingers, 9 mil, 12 in, Glove Size M, Color Blue, Unsupported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Green Anti-Scratch (ST1150)
- 3M DBI-SALA Carabiner, Twist Lock; Hook, Zinc Plated Steel, Yellow Zinc (2000112)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Orange (10034035)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (737-11)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (707HVO-11)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, M, 1 PR (281M-08.EU)
- SHOWA Disposable Glove, Nitrile, Blue, PK90 (7500PFXXL)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6780R)
- SHOWA Nitri-Solve Nitrile Gloves Size 11 13" L (WPL587-11)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-155)
- Showa Chemical Resistant Gloves