Shop All Chemical Resistant Gloves
Showa
VF, Chem Res Gloves, L, 160F66, PR
Mfr # 707D-09-V
Zoro # G501059597
product price: $2.15
/pr
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Materials Nitrile
- Glove Length 12 in
- Glove Thickness 9 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 707D-09-V
- Zoro # G501059597
- UPC # 713740634397
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Palm and Fingers, 9 mil, 12 in, Glove Size L, Color Blue, Unsupported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety Crews CL112 Checklite Safety Glasses, Black Lens, Black Frame, Anti-Scratch (CL112)
- CARHARTT Knit Cap, Bright Orange, Universal (A18-BOG OFA)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 /40 KA Yellow)
- SAFETY Safety Turbojet Flash Mirror Lens With Matching Temples; Set of 12 (I TURBO FM)
- SHOWA VF, Chem Res Gloves, XXL, 160F68, PR (707D-11-V)
- SHOWA 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (874R-10)
- SHOWA Chemical Resistant Gloves, XL, Cotton, PVC (620XL-10)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3415-10)
- SHOWA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6797)
- SHOWA SHOWA 6780R Chemical-Resistant 12"L Neoprene Gloves (6780R-10)
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHML-09)
- Showa Chemical Resistant Gloves