Shop All Chemical Resistant Gloves
Showa
VF, Chem Res Gloves, 60GR88, PR
Mfr # CS720L-09-V
Zoro # G8093297
original price:
$6.09
9% off
Sold in multiples of 6 for $32.94
$32.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Size L
- Glove Materials Cotton/Nitrile/Polyester
- Glove Length 12 in
- Cuff Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # CS720L-09-V
- Zoro # G8093297
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 12 in |
Description
Chemical Protection Glove, 12 in, Glove Size L, Color Blue, Standards CE Cat. III, EN 388:2016 3132A, EN ISO 374-1:2016/Type A-JKLMNO, EN ISO 374-5:2016, EN 407:201 X1XXXX, ANSI/ISEA 105-2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Safe Handler Clear Lens Color Temple Green Safety Glasses (BLSH-ESCR-CLLCT-SG8GR-12)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, 18.5 in Length, 12.5mil Thick, White, 200 Pack (2KTT9)
- MEDITEX Meditex G5 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1 PK, Dark Blue (XL)
- BRADLEY Portable Eyewash with Drench Hose, 10 gal. (S19-690)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, XL, 1 PR (707D-10)
- SHOWA Chem Glove Nitrile Lg (730-09.RT)
- SHOWA Green Nitrile Chemical Resistant Gloves, M (731-08)
- SHOWA Chemical Resistant Gloves, Nitrile, M, PR (730-08-V)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, S, 1 PR (3416-08)
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-06)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (48UP35)
- Showa Gloves & Hand Protection