Shop All Chemical Resistant Gloves
Showa
VF, Chem Res Gloves, 60GR87, PR
Mfr # CS720M-08-V
Zoro # G8093708
original price:
$6.35
10% off
new price: $5.69
/pr
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Size M
- Glove Materials Cotton/Nitrile/Polyester
- Glove Length 12 in
- Cuff Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # CS720M-08-V
- Zoro # G8093708
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 12 in |
Description
Chemical Protection Glove, 12 in, Glove Size M, Color Blue, Standards CE Cat. III, EN 388:2016 3132A, EN ISO 374-1:2016/Type A-JKLMNO, EN ISO 374-5:2016, EN 407:201 X1XXXX, ANSI/ISEA 105-2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 6 Pack (TY125SWH2X0006G1)
- ACCUFORM Banner, American Pride, 24 x 48 In. (MBR418)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, NOTICE All Shipping And Receiving In Rear Sign, Landscape (OS-NS-P-710-L-15223)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F83)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, 2XL, 1 PR (281XXL-11.EU)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (707FL-09)
- SHOWA VF, Chem Res Gloves, L, 160F66, PR (707D-09-V)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (731-10)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XXL-11-V)
- SHOWA Unisex Indoor & Outdoor PVC Gaunlet Chemical Gloves; Black - Large (7802994)
- SAS SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (6532)
- Showa Chemical Resistant Gloves