Shop All Chemical Resistant Gloves
This Product is Discontinued
Showa
Showa Unlined Natural Rubber Latex Gloves (Discontinued)
Mfr # 558-11
Zoro # G102680350
This Product is Discontinued
Key Features
- Color Black
- Chemical Resistant Glove Material Latex
- Length 18.2
- Material Latex
- Width 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 558-11
- Zoro # G102680350
- UPC # 38054216818
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Length | 18.2 |
Width | 7.5 |
Outside Diameter | 0.8 |
Height | 1.5 |
Details
Color | Black |
Chemical Resistant Glove Material | Latex |
Material | Latex |
Description
These Unlined, 40-mil Natural Rubber Gloves feature a smooth grip and rolled cuff to catch drips. Use with pesticides whose label refers to Category A on the EPA Chemical Resistance Category Selection Chart. Black color. Size 2XL (11) only.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.