Shop All Cut-Resistant Gloves
Showa
SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, M
Mfr # 540-M
Zoro # G307463734
product price: $11.55
/pr
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color White
- Industry Type Hand Specific
- Material HPPE
- Coating Finish Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 540-M
- Zoro # G307463734
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Cut Resistant Gloves |
Color | White |
Industry Type | Hand Specific |
Material | HPPE |
Coating Finish | Polyurethane |
Description
SHOWA's Palm Fit 540 Gloves feature a premium HPPE knit shell for effective protection against cuts and abrasions The polyurethane palm coating provides a firm grip in wet and oily conditions while offering excellent dexterity and range of motion The 540 has been laboratory tested to provide ANSI Cut Level 2 and EN388 Cut Level 4 protection
- •A flexible, light glove providing effective protection against cuts and very resistant to abrasion
- •Protects the hand from oils and abrasion while remaining elastic and breathable
- •Breathable back of hand to reduce perspiration
- •Minimal allergy risks
- •Designed for easy movement and continuous wear
- •No irritation by seams in contact with the skin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 60 x 36 In (PLR408)
- MCR SAFETY MCR Safety N9690L Ninja Ice Gloves, Arcylic Terry Inner, Black, Large, 1 Pair (N9690L)
- HONEYWELL UVEX Safety Goggles with Hydroshield, Clear Scratch-Resistant Lens, Uvex Stealth Series (S3960HS)
- SIGNMISSION OSHA Danger Sign, Hot Steam, 10in X 7in Aluminum, 10" W, 7" H, Landscape, Hot Steam (OS-DS-A-710-L-1844)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, S (540-S)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, XL (540-XL)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2 (540L)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR (S-TEX581M-07)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (S-TEX377S-06)
- SHOWA SHOWA Best Atlas KV350 Kevlar Glove with Nitrile Palm Coating, XL, 12PK (KV350-XL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, 2XL, 1 PR (9672DTXXL)
- Showa Cut-Resistant Gloves