Shop All Cut-Resistant Gloves
Showa
SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2
Mfr # 540L
Zoro # G607463755
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color White
- Coating Finish Polyurethane
- Material HPPE
- Industry Type Hand Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 540L
- Zoro # G607463755
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Gloves |
Color | White |
Coating Finish | Polyurethane |
Material | HPPE |
Industry Type | Hand Specific |
Description
SHOWA's Palm Fit 540 Gloves feature a premium HPPE knit shell for effective protection against cuts and abrasions The polyurethane palm coating provides a firm grip in wet and oily conditions while offering excellent dexterity and range of motion The 540 has been laboratory tested to provide ANSI Cut Level 2 and EN388 Cut Level 4 protection
- •A flexible, light glove providing effective protection against cuts and very resistant to abrasion
- •Protects the hand from oils and abrasion while remaining elastic and breathable
- •Breathable back of hand to reduce perspiration
- •Minimal allergy risks
- •Designed for easy movement and continuous wear
- •No irritation by seams in contact with the skin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XL (J140-BRN XLG REG)
- DYMO Label Tape Cartridge, White/Red, Labels/Roll: Continuous (1805422)
- PETZL Vertex Vent ANSI Helmet - Green (VTVA-GR)
- MOLDEX Moldex 6654 SparkPlugs® Multi-Color Foam Earplugs, Corded, 100 Pairs/Box (6654)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, S (540-S)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, XL (540-XL)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, M (540-M)
- SHOWA VF, GlvesA4, Orange/Ylw, 2XL, 497D63, PR (4568XXL-10-V)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (257X-09)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (546M-07-V)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, L (CA4617L1)
- Showa Cut-Resistant Gloves