Shop All Chemical Resistant Gloves
This Product is Discontinued
Showa
SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (Discontinued)
Mfr # 707FL-09
Zoro # G502680318
This Product is Discontinued
Key Features
- Color Blue
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 12 in
- Length 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 707FL-09
- Zoro # G502680318
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Length | 13.5 |
Outside Diameter | 2.4 |
Width | 7 |
Height | 2.4 |
Details
Color | Blue |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Material | Nitrile |
Description
The hybrid formulation of these nitrile gloves provides excellent chemical resistance for manufacturing, maintenance, janitorial jobs and more. Cotton flock lined for increased comfort and easier on/off. Tractor tread design provides an excellent grip. Rolled cuff. Blue color. 12"L. 11-mil. Pkg. of 12 pair. Specify Men's size: XS (6), S (7), M (8), L (9), XL (10) or 2XL (11).
WARNING: This product may expose you to 2-mercaptobenzothiazole, which is known to the State of California to cause cancer.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.