Shop All Chemical Resistant Gloves
Showa
SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr.
Mfr # 707FL-06
Zoro # G602680171
product price: $26.89
/pk 12, $2.24/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Outside Diameter 2
- Glove Length 12 in
- Height 1.5
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 707FL-06
- Zoro # G602680171
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Outside Diameter | 2 |
Glove Length | 12 in |
Height | 1.5 |
Width | 6 |
Details
Color | Blue |
Glove Materials | Nitrile |
Description
The hybrid formulation of these nitrile gloves provides excellent chemical resistance for manufacturing, maintenance, janitorial jobs and more. Cotton flock lined for increased comfort and easier on/off. Tractor tread design provides an excellent grip. Rolled cuff. Blue color. 12"L. 11-mil. Pkg. of 12 pair. Specify Men's size: XS (6), S (7), M (8), L (9), XL (10) or 2XL (11).
WARNING: This product may expose you to 2-mercaptobenzothiazole, which is known to the State of California to cause cancer.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Protector Sweep, White, PP, 100 ft. L, 19" W (WSWL100F)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (750S)
- BRADY Reflective Numbers And Letters, 9, PK25 (5890-9)
- NMC Danger Controlled Access Zone Restricted Access Sign, D662AB (D662AB)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, S, 1 PR (737-07)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 9, 1 PR (772L-09)
- SHOWA 12" Chemical Resistant Gloves, PVC, M, 1 PR (660M-08)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3416-10)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701L-09)
- SHOWA VF, ChemRes GlvesPVC, O, XL, 35T602, PR (620XL-10-V)
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 7, 1 PR (747-07)
- Showa Chemical Resistant Gloves