Shop All Chemical Resistant Gloves
This Product is Discontinued
Showa
SHOWA N8 Chemical-Resistant 18"L, 30-mil Neoprene Gloves (Discontinued)
Mfr # N8-10
Zoro # G302680426
This Product is Discontinued
Key Features
- Color Black
- Chemical Resistant Glove Material Neoprene
- Glove Materials Neoprene
- Glove Length 18 in
- Length 15.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # N8-10
- Zoro # G302680426
- UPC # 38054181604
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 18 in |
Length | 15.8 |
Width | 7.5 |
Height | 1.4 |
Outside Diameter | 0.91 |
Details
Color | Black |
Chemical Resistant Glove Material | Neoprene |
Glove Materials | Neoprene |
Material | Neoprene |
Description
Heavyweight Showa Chloro-Flex II 18"L, 30-mil, Unlined Neoprene Safety Gloves provide you with excellent protection against agricultural chemicals, oils, acids, resins, alcohols, caustics and other petroleum-based materials. For use with pesticides whose label refers to category A, C and E on the EPA Chemical Resistance Category Selection Chart. Available sizes: M (9), L (10) or XL (11).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.