Shop All Chemical Resistant Gloves
Showa
Showa Best Viton Glove
Mfr # 892-09
Zoro # G907467354
product price: $189.99
/pr
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 892-09
- Zoro # G907467354
- Country of Origin Germany
- Category Chemical Resistant Gloves
Details
Color | Black |
Item | Chem & Liquid Gloves |
Description
Best Viton Fluoroelastomer rubber provides superior resistance to highly corrosive acids and is excellent for handling aliphatic and aromatic hydrocarbons This synthetic rubber provides the highest permeation resistance to high molecular aromatic hydrocarbons such as Benzene and Toluene Viton provides the ultimate combination of protection and dexterity
- •Viton Fluoroelastomer rubber provides superior resistance to highly corrosive acids
- •Excellent for handling aliphatic and aromatic hydrocarbons
- •Synthetic rubber provides the highest permeation resistance
- •Provides great dexterity
- •12" length
- •12mil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Navy, 2XL, REG (K570-NVY2XLREG)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- 3M Versaflo(TM) Hood, M/L, White (S-533L)
- QUICK DAM Flood Barrier 10Ft (QD610-1ES)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, XL, 1 PR (737-10)
- SHOWA Chemical-Resistant Gloves, Blue, S/7, PR (CN740S-07)
- SHOWA 10" Chemical Resistant Gloves, PVC, XL, 1 PR (600XL-10)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07-V)
- SHOWA Chemical Resistant Gloves, Nitrile, L, PR (730-09-V)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (731-06)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP14RM)
- Showa Chemical Resistant Gloves