Shop All Coated Gloves
Showa
SHOWA Best Glove NitriPro 7066 Nitrile Palm Coated Gloves, 12PK
Mfr # 7066-09
Zoro # G007488723
product price: $54.79
/pk 12, $4.57/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9
- Color Blue
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 7066-09
- Zoro # G007488723
- Country of Origin Guatemala
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Details
Item | Chem & Liquid Gloves |
Color | Blue |
Material | Nitrile |
Description
The NitriPro features tough, yet flexible, nitrile NBR coating that provides superior cut, puncture, snag and abrasion resistance and excellent resistance to oil and grease Palm coated and launderable, NitriPro is an economical replacement for medium to heavyduty leather palm work gloves NitriPro 7066 has a smooth finish for a good dry grip and more flexibility This glove also features a twopiece cotton jersey liner and safety cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Sleeves, 18L, 1 Each (9378TE)
- CONDOR Cut-Resistant Gloves, A2 Cut Level, Uncoated, L, 1 PR (2MDA1)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV702FG (3XL))
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X002500)
- SHOWA Nitrile Coated Gloves, 3/4 Dip Coverage, White/Gray, M, PR (4000P-09)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (300XL10)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377XXL-10)
- SHOWA VF, Coated Glove, Blk/Gry, S, 23PG82, PR (370BS-06-V)
- SHOWA VF, Coated Gloves, Gr/Grn, S, 12R279, PR (350S-07-V)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, XL, PR (960XL-11-V)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, S, PR (376S-06)
- Showa Gloves & Hand Protection