Shop All Chemical Resistant Gloves
Showa
SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK
Mfr # 962S-08
Zoro # G307467534
product price: $60.39
/pk 12, $5.03/ea
$60.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Size S
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 962S-08
- Zoro # G307467534
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Details
Item | Chem & Liquid Gloves |
Color | Yellow |
Material | Vinyl |
Description
Don't let the cuddly name fool you, Fuzzy Duck is a heavyduty general purpose workhorse The fullycoated PVC supported glove provides workers with a breathable option to bulky, inferior cotton or leather chore gloves With its textured coating, Fuzzy Duck delivers enhanced grip and handling as well as abrasion and puncture resistance Fuzzy Duckis sanitized for improved hygiene and safety
- •Yellow, PVC-coated gloves
- •Protects against abrasions, punctures and cuts
- •Cotton jersey liner
- •Textured finish for excellent wet grip
- •Slip-on style, sanitized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (650-4/UYK)
- AIR SYSTEMS INTL Replacement Outlet Filter, 10 PK (BAC-393)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK (9694L)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (123635)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962L-10)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962XL-11)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962M-09)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (731-11)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701L-09)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-11)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-310)
- Showa Chemical Resistant Gloves