SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, L, 12PK
Mfr # KV300-L
Zoro # G807466426
Key Features
- Size L
- Color Blue
- Closure Type Hand Specific
- Coating Material Latex
- Material Kevlar
Product Information
- Brand Showa
- MFR # KV300-L
- Zoro # G807466426
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Gloves |
Color | Blue |
Closure Type | Hand Specific |
Coating Material | Latex |
Material | Kevlar |
Description
SHOWA Best Glove Atlas KV300 cut resistant gloves provide outstanding protection from nicks, cuts and abrasions while allowing maximum flexibility and feel These standard weight gloves features a 10 gauge Kevlar liner and a textured latex palm for an improved grip Their open back provides breathability and ergonomic shape increases comfort Atlas KV300 cut resistant gloves are ideal for use in glass handling, recycling, bottling and canning, sheet metal work, automtive and fabrication industries Caution products containing natural rubber latex may cause allergic reactions in some individuals
- •Blue latex palm coating
- •Seamless cut-resistant yellow Kevlar liner
- •Strongest tear, abrasion and cut resistance
- •Rough, textured grip
- •9.5" in length
- •ANSI Cut Level 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM78)
- GENUINE JOE 36" L x Vinyl, 0.38" Thick (GJO53231)
- BOUTON Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant (250-27-0030)
- BRADY Pipe Marker, Potable Water, 2 In.H (73917)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, M, 12PK (KV300-M)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, 12PK (KV-300-S)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, XL, 12PK (KV-300-XL)
- SHOWA Cut Resistant Gloves, Yellow/Green, L, PR (S-TEX350L-09)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (7066-10)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (386M-07-V)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XS (6) (99-1-9792-6)
- Showa Gloves & Hand Protection