Shop All Chemical Resistant Gloves
Showa
Showa Atlas 12" PVC-Coated Gloves with Cut-Resistant Lining
Mfr # KV660M-08
Zoro # G302679673
product price: $12.95
/pr
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 12 in
- Length 12
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # KV660M-08
- Zoro # G302679673
- UPC # 38054917487
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Length | 12 |
Height | 2 |
Width | 5 |
Outside Diameter | 0.49 |
Details
Color | Blue |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
Material | PVC |
Description
Showa Atlas 12" PVC-Coated Gloves with Cut-Resistant Lining are excellent for jobs in cold, wet environments where dexterity and a sturdy grip are important. Gloves have a tough, abrasion-resistant outer shell with a rough surface giving you a good grip on slippery surfaces. The lining is made with 100% DuPont Kevlar® fibers for added cut resistance and protection from lacerations. 12"L gloves cover wrist and forearm for added protection. Fast drying gloves are easy to put on and take off. Washable. ANSI/ISea Cut Resistance Level 3, ANSI/ISea Abrasion Resistance Level 6, ANSI/ISea Puncture Resistance Level 4. One pair. Available sizes: M (8), L (9), XL (10) or 2XL (11).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 5000 (BM71-29-427)
- LYLE Admittance Sign, 12 x 18In, BK and R/WHT (PPR-020-18HA)
- LYLE Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0006-ED_10x7)
- TINGLEY Tingley® 82330 HazProof® Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 11 (82330.11)
- SHOWA SHOWA 7712R Chemical-Resistant 30-mil PVC Gloves (7712R-10)
- SHOWA Chemical Resistant Gloves, Butyl, L, PR (878R-09)
- SHOWA Nitri-Solve Nitrile Gloves Size 7 13" L (WPL588-07)
- SHOWA Green Nitrile Chemical Resistant Gloves, M (731-08)
- SHOWA SHOWA Best P660 Vinylove Premium Vinyl Coated Liquid Proof Gloves, 12PK (660-09)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Extra Large, 2PK (7803059)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, 9, PR (S15KGVNVB9)
- Showa Gloves & Hand Protection