Shop All Chemical Resistant Gloves
Showa
SHOWA 7712R Chemical-Resistant 30-mil PVC Gloves
Mfr # 7712R-10
Zoro # G302680235
product price: $4.79
/pr
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 12 in
- Length 12.3
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 7712R-10
- Zoro # G302680235
- UPC # 38054326203
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Length | 12.3 |
Height | 2 |
Width | 5.1 |
Outside Diameter | 0.4 |
Details
Color | Black |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
Material | PVC |
Description
These Showa PVC-coated (polyvinyl chloride) gloves protect your hands and arms from chemicals. The special nonslip finish gives you an excellent grip. Cotton jersey lining. Fully coated. Item # ANL is 11"L, green in color and comes in size S (8) only. Item # ANM is 12"L, black in color and comes in size L (10) only.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Confined Space Permit Required Bilingual, 14in X 10in Decal, 10" W, 14" H, Spanish (OS-DS-D-1014-VS-1092)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Large (0342RNAVLAR)
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- SHOWA Showa Atlas 12" PVC-Coated Gloves with Cut-Resistant Lining (KV660M-08)
- SHOWA 10" Chemical Resistant Gloves, PVC, XL, 1 PR (600XL-10)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (CHMYXL-10)
- SHOWA Chemical-Resistant Gloves, Blue, L/9, PR (CN750L-09)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, M, 1 PR (NSK26-09)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-10)
- CONDOR 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (458T08)
- Showa Chemical Resistant Gloves