Shop All Chemical Resistant Gloves
Showa
SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves
Mfr # 747-11
Zoro # G702680101
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 19 in
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 747-11
- Zoro # G702680101
- UPC # 38054652418
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 19 in |
Length | 20 |
Width | 6.7 |
Height | 1 |
Details
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Material | Nitrile |
Description
Premium nitrile gloves offer superior protection against a wide range of solvents, oils, greases, fats, acids, alkalis, alcohols and other chemicals. The pebble-textured bisque grip makes wet work easier and safer. Ergonomic design maximizes comfort. Available sizes: 7 (S), 8 (M), 9 (L), 10 (XL), 11 (XXL).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Suit, C4T400Y, ChemMax, Chemical, X-Large, Yellow (C4T400Y-XL)
- PAULSON Faceshield, Clear, Propionate, 15" (IM9-P6F)
- VNM SIGNMAKER Label Tape, White, 4in W, For Mfr No. VnM4, REFWT-3102 (REFWT-3102)
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGMXL)
- SHOWA Chemical Resistant Gloves, 11, Black, PR (892-11)
- SHOWA Showa Best Viton Glove (892-08)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721S-07)
- SHOWA 10" Chemical Resistant Gloves, PVC, XL, 1 PR (600XL-10)
- SHOWA VF, Chem Res Gloves, L, 160F66, PR (707D-09-V)
- SHOWA Chemical Protection Gloves, Nitrile, Blue, 2XL ( 11 ), 90 PK (7005PFXXL)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (ATCP1815/O/9)
- Showa Chemical Resistant Gloves