Shop All Chemical Resistant Gloves
Showa
SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves
Mfr # 747-09
Zoro # G902680048
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 19 in
- Length 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 747-09
- Zoro # G902680048
- UPC # 38054652494
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 19 in |
Length | 19.5 |
Width | 6 |
Height | 0.5 |
Details
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Material | Nitrile |
Description
Premium nitrile gloves offer superior protection against a wide range of solvents, oils, greases, fats, acids, alkalis, alcohols and other chemicals. The pebble-textured bisque grip makes wet work easier and safer. Ergonomic design maximizes comfort. Available sizes: 7 (S), 8 (M), 9 (L), 10 (XL), 11 (XXL).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 Nemesis Rx Reader Safety Glasses, Black Frame, Clear Lens, +3.0 Diopter Strength, PK6 (KCC28630)
- AZAR DISPLAYS Curved Magnetic Acrylic Sign Holder 11"W X 8.5"H, PK2 (252932)
- WEST CHESTER PROTECTIVE GEAR Bouffant Cap, 24in, Polypropylene, PK1000 (UB-24-1000)
- SIGNMISSION PPE Stored Here Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-17776)
- SHOWA VF, ChemRes Gloves, PVC, Bl, S, 1PA54, PR (660S-07-V)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962XL-11)
- SHOWA VF, ChemRes GlvesPVC, O, 2X, 35T603, PR (620XXL-11-V)
- SHOWA Chem Glove Nitrile Lg (730-09.RT)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (730-07)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3416-10)
- AEK 1 Pair of Nitrile Medical Gloves (EN9519)
- Showa Gloves & Hand Protection