Shop All Chemical Resistant Gloves
Showa
SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves
Mfr # 747-08
Zoro # G402680104
product price: $11.29
/pr
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 19 in
- Color Green
- Width 8
- Height 0.2
- Glove Materials Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 747-08
- Zoro # G402680104
- UPC # 38054652487
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 19 in |
Width | 8 |
Height | 0.2 |
Details
Color | Green |
Glove Materials | Nitrile |
Description
Premium nitrile gloves offer superior protection against a wide range of solvents, oils, greases, fats, acids, alkalis, alcohols and other chemicals. The pebble-textured bisque grip makes wet work easier and safer. Ergonomic design maximizes comfort. Available sizes: 7 (S), 8 (M), 9 (L), 10 (XL), 11 (XXL).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 10 Men's Composite Rubber Boot, Black (426050)
- MCR SAFETY High Visibility Vest, XL Size, Women (LVCL2MLXL)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5280 XL)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H11110021)
- SHOWA Nitri-Solve Nitrile Gloves Size 10 13" L (WPL588-10)
- SHOWA 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (874R-10)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 24PK (708S-07)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (731-06)
- SHOWA 12" Chemical Resistant Gloves, PVC, M, 1 PR (660M-08-V)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707HVO-07)
- HEXARMOR Chemical Resistant Glove, XL, PR (7071-XL (10))
- Showa Gloves & Hand Protection